Beli radiator genset di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EMKO Auto Start Genset Controller
    Mulai

    Rp2.099.900

    EMKO Auto Start Genset Controller
    Deskripsi:
    CanBus J1939 ECU communication, Parameter configuration via RS-232 serial communication Log last 50 events & alarm information with measured values, Statistics records, Remote Start/Stop, Speed and Idle mode control via J1939, Power factor measurement for 1 phase, 3 resistive sender inputs for Level, Temperature and Oil pressure, Configurable 3 inputs and 3 outputs, 1 phase alternator voltage measurement, 1 phase Load current measurement, Engine control, Compatible to Diesel or Gas generators, Power measurement, Trans-MiniAUTO; Speed sensing from alternator frequency, Trans-MiniAUTO.MPU; Speed sensing from magnetic pick-up, Trans-MiniAUTO.CAN; CanBus J1939 ECU communication -RTC: Optional Real Time Clock -Trans-Cable.Serial, RS-232 Serial Communication Cable is optional.
    atribut:
    • Dimensions (mm): 111x81x61
  2. Flugo Water Meter (Meteran Air)
    Mulai

    Rp4.399.900

    Flugo Water Meter (Meteran Air)
    atribut:
    • Size (inch): 2
  3. DV Switch Automatic Transfer (ATS)
    Mulai

    Rp2.399.900

    DV Switch Automatic Transfer (ATS)
    Deskripsi:
    Automatic Transfer Switch (Motorized COS). Good safety, high reliability.
    atribut:
    • Legend Plate: I - O - II
    • Pole : 4
  4. Nippon Resibon Cutting Wheel
    25%
    Rating:
    100% of 100
    (7)
    Mulai

    Rp12.900

  5. HINO Radiator Assy
    Mulai

    Rp4.399.900

    HINO Radiator Assy
    atribut:
    • Type: (E2-New)
  6. TSURUMI MANUFACTURING Pump Circulation for Hot and Cold Water TPB(U)Z Type (Pompa Air Sirkulasi)
    Mulai

    Rp10.999.900

    TSURUMI MANUFACTURING Pump Circulation for Hot and Cold Water TPB(U)Z Type (Pompa Air Sirkulasi)
    Deskripsi:
    The pipeline design allows for free installation in either a vertical or horizontal direction. The compact, lightweight, and BPO (back pull out) system allows for easy maintenance and inspection without changing the piping. The wetted parts are rust-proofed, and the TPBGZ model in particular uses gunmetal. Air bleed plugs are installed throughout the main body, allowing for air bleeding in any installation position. The motor is equipped with a protection device, so there is no need to worry about burnout, and the use of oil-free bearings further increases durability.For circulating hot and cold water. For various machine sets.* Do not use the product outside the specified product specifications. It may cause electric leakage, electric shock, fire, etc. Do not use for drinking water.
    atribut:
    • Casing Material: FC180,CAC401(TPBG(U)Z)
    • Installation Location: Indoor
    • Liquid Temperature (°C): 0~90
    • Material (Impeller): CAC401
    • Material (spindle): SUS430 (wetted part)
    • Number of Poles: 2-pole
    • Piping Connection Method: Special threaded companion flange, union
    • Protective device: Protector (built-in)
    • Structure (Bearing): Sealed ball bearing
    • Structure (Impeller): Close
    • Structure (shaft seal): Mechanical seal
    • Type: special horizontal
  7. PIAA Radiator Valve (Regular Type)
    Mulai

    Rp189.900

    PIAA Radiator Valve (Regular Type)
    Deskripsi:
    The radiator valve is more than just a lid. High-performance, high-power Cooling system that prevents power-down and ensures its response and stable power even under extremely harsh conditions such as long-time driving while diversifying the high-speed range. Radiator valves play a very important role in this system.
    atribut:
    • Build Up Pressure (kPa): 108
  8. Megacools Radiator Coolant (Cairan Pendingin Mesin)
    51%
    Rating:
    100% of 100
    (11)
    Mulai

    Rp20.900

    Megacools Radiator Coolant (Cairan Pendingin Mesin)
    Deskripsi:
    Radiator Coolant berfungsi sebagai cairan yang tepat dan aman untuk merawat mesin radiator kendaraan Anda. Pentingnya menjaga suhu mesin radiator dalam keadaan yang optimal dapat menjaga dan mempengaruhi ketahanan mesin kendaraan.Dengan memakai kualitas Water Reverse Osmosis, Radiator Coolant berada di PH 7 yang sangat aman dan bebas dari partikel-partikel mineral yang dapat mengakibatkan penyumbatan pada mesin radiator Anda.
  9. JTC Radiator Breeder
    Mulai

    Rp1.899.900

    JTC Radiator Breeder
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  10. WOKIN Jet Pump (Pompa Jet)
    Mulai

    Rp1.699.900

    WOKIN Jet Pump (Pompa Jet)
    Deskripsi:
    - Copper wire motor- Brass impeller- 0.3m length cable
    atribut:
    • Engine Power (W): 750
    • Frequency (Hz): 50
    • Horse Power (HP): 1
    • Maximum Flow Rate (L/minute): 60
    • Maximum Head (m): 45
    • Maximum Suction (m): 8
    • Pipe Diameter (inch): 1x1
    • Rated Voltage (V): 220-240
  11. TOTAL Pump Water Cordless Lithium-Ion (Pompa Air)
    Mulai

    Rp1.099.900

    TOTAL Pump Water Cordless Lithium-Ion (Pompa Air)
    atribut:
    • Battery: Compatible with 2.0Ah and 4.0Ah batteries
    • Battery Runtime (minute): 30 (On Energy Saving Mode); 20 (On Normal Mode)
    • Input Power (HP): 0.2
    • Input Power (W): 180
    • Maximum Flow (L/minute): 47
    • Maximum Head (m): 22
    • Package Dimensions (cm): 45x23x29.5
    • Voltage (V): 20 ⎓
  12. TSURUMI MANUFACTURING Pump Centrifugal for Circulation TPHZ Type (Pompa Sentrifugal)
    Mulai

    Rp28.999.900

    TSURUMI MANUFACTURING Pump Centrifugal for Circulation TPHZ Type (Pompa Sentrifugal)
    Deskripsi:
    It is a floor-standing model. It comes with a motor protection device so there is no need to worry about it burning out, and the use of oil-free bearings has made it even more durable.For cooling tower circulation. For circulation.* Do not use the product outside the specified product specifications. It may cause electric leakage, electric shock, fire, etc. Do not use for drinking water.
    atribut:
    • Casing Material: FC180
    • Discharge Rate (L/minute): 160/265
    • Installation Location: Indoor and outdoor
    • Liquid Temperature (°C): 0~90
    • Mass (kg): 23
    • Material (Impeller): CAC407
    • Material (spindle): SUS430 (wetted part)
    • Maximum Lifting (m): 12.0/8.0
    • Number of Poles: 2-pole
    • Output (kW): 0.75
    • Piping Connection Method: Special flange
    • Protective device: Protector (built-in)
    • Structure (Bearing): Sealed ball bearing
    • Structure (Impeller): Close
    • Structure (shaft seal): Mechanical seal
    • Type: special horizontal
    • Voltage (V): Three-phase 200
  13. PISCO Fiber Dry (A) Resin Dryer Simple Substance
    Mulai

    Rp12.999.900

    PISCO Fiber Dry (A) Resin Dryer Simple Substance
    atribut:
    • Shape: Resin made dryer only
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Operating Pressure Range: Hollow fiber membrane inside: 0.3 to 0.85, hollow fiber membrane outside: 0 to 0.05MPa
    • Fluid: air
    • Flow Rate: 100L/min (ANR)
    • Use Fluid Temperature: 0 to 40°C (without freezing)
  14. WOKIN Pump Engine Gasoline Industrial Type (Pompa Alkon)
    Mulai

    Rp3.299.900

    WOKIN Pump Engine Gasoline Industrial Type (Pompa Alkon)
    atribut:
    • Displacement (cc): 212
    • Fuel Tank Capacity (L): 3.6
    • Max. Head Height (m): 30
    • Maximum Suction (m): 8
    • Rated Power (HP): 7
    • Starting System: Recoil
  15. Titan Autoparts Pump Centrifugal Radiator (Pompa Sentrifugal)
    Mulai

    Rp1.299.900

  16. Non Brand HATO Model COMPRESSOR Faucet (Keran Angin Kompresor)
    Mulai

    Rp23.900

    Non Brand HATO Model COMPRESSOR Faucet (Keran Angin Kompresor)
    Deskripsi:
    - Kran Kompressor ini dipergunakan pada hampir semua kompresor umum yang ada di bengkel.- Ukuran drat 1/4".- Diameter Outlet Male / Cowok : 13 mm dan Outlet Hose / Selang : 8 mm.- Dapat juga dipergunakan untuk kran air bertekanan tinggi. - Produk ini sangat berkualitas.- Model : HATO.C1
    atribut:
    • Color: Yellow
    • Size (inch): 0.25
  17. TAIYO (formerly Kuroda Pneumatics) FRL Q-FIT dryer
    Mulai

    Rp54.999.900

    TAIYO (formerly Kuroda Pneumatics) FRL Q-FIT dryer
    atribut:
    • Type: Modular air dryer
Daftar Harga radiator genset Terbaru November 2026
EMKO Auto Start Genset ControllerRp2.099.900
Flugo Water Meter (Meteran Air)Rp4.399.900
DV Switch Automatic Transfer (ATS)Rp2.399.900
Nippon Resibon Cutting WheelRp12.900
HINO Radiator AssyRp4.399.900
TSURUMI MANUFACTURING Pump Circulation for Hot and Cold Water TPB(U)Z Type (Pompa Air Sirkulasi)Rp10.999.900
PIAA Radiator Valve (Regular Type)Rp189.900
Toyota Hose Radiator No.1 CoronaRp229.900
Megacools Radiator Coolant (Cairan Pendingin Mesin)Rp20.900
Prestone Radiator Coolant Extended Life (Cairan Pendingin Mesin)Rp44.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)